Shop PERLE
See all product information
Create Account
Sfp Psfp-Cwdm-Sfp-1470
- Mfr # 05059210
- Zoro # G4838035
product price:Â
$
1,773.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Product Type
SFP (mini-GBIC)
Network Technology
1000Base-CWDM
No FGL Data
Optical Network
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05059210
- Zoro #
- G4838035
- UPC #
- 734660592109
- Country of Origin
- Taiwan, Province of China
- Connector Type
- LC
- Product Type
- SFP (mini-GBIC)
- Network Technology
- 1000Base-CWDM
- No FGL Data
- Optical Network
- Media Type Supported
- Optical Fiber
- Interfaces/Ports Details
- 1 x LC 1000Base-CWDM Network
- Fiber Mode Supported
- Single-mode
- Total Number of Ports
- 1
- Ethernet Technology
- Gigabit Ethernet
Description
PSFP-CWDM-SFP-1470 CWDM SFP Optical Transceiver: Gigabit Ethernet and Fibre Channel - 1470nm single mode (LC) [80 km/49.8 miles]. DOM (DMI) - Digital Optical Monitoring. (CWDM-SFP-1470)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.