Sfp Psfp-Cwdm-Sfp-1550
- Mfr # 05059250
- Zoro # G4842917
product price:Â
$
1,944.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Product Type
SFP (mini-GBIC)
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Network Technology
1000Base-CWDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05059250
- Zoro #
- G4842917
- UPC #
- 734660592505
- Country of Origin
- Taiwan, Province of China
- Connector Type
- LC
- Product Type
- SFP (mini-GBIC)
- Media Type Supported
- Optical Fiber
- Fiber Mode Supported
- Single-mode
- Network Technology
- 1000Base-CWDM
- Total Number of Ports
- 1
- No FGL Data
- Optical Network
- Interfaces/Ports Details
- 1 x LC 1000Base-CWDM Network
- Ethernet Technology
- Gigabit Ethernet
Description
PSFP-CWDM-SFP-1550 CWDM SFP Optical Transceiver: Gigabit Ethernet and Fibre Channel - 1550nm single mode (LC) [80 km/49.8 miles]. DOM (DMI) - Digital Optical Monitoring. (CWDM-SFP-1550)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.