Smi-100-M1St2U Media Converter

  • Mfr # 05071294
  • Zoro # G4396868
product price: 
$
1,023.99
/ea
Free Shipping & Returns

Key Features

Width
6.9 in
Depth
5.7 in
Height
0.9 in
Product Name
SMI-100-M1ST2U - Fast Ethernet IP Managed Media Converter
Fiber Optic Wavelength
1550 nm, 1310 nm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05071294
Zoro #
G4396868
UPC #
734660712941
Country of Origin
Canada
Product Name
SMI-100-M1ST2U - Fast Ethernet IP Managed Media Converter
Network (RJ-45)
Yes
Total Number of Ports
2
Power Source
AC Adapter
Fiber Mode Supported
Multi-mode
Maximum Distance Supported
1.24 Mile
Number of Network (RJ-45) Ports
1
Product Type
Transceiver/Media Converter
Weight (Approximate)
1.59 lb
Number of ST Ports
1
Media Type Supported
Optical Fiber, Twisted Pair
Package Contents
SMI-100-M1ST2U - Fast Ethernet IP Managed Media Converter, 100-240v AC, Regulated DC Adapter
Form Factor
Rail-mountable, Wall Mountable, Rack-mountable, Desktop
Management Port
Yes
Fiber Optic Cable Standard
100/140 µm, 50/125 µm, 85/125 µm, 62.5/125 µm
Ethernet Technology
Fast Ethernet
Environmentally Friendly
Yes
Network Technology
100Base-BX, 10/100Base-T
Pause
Pause should be enabled when all devices connected to the media converter support pause. Auto-Negotiation must be Enabled to use this feature; Enabled (Default)- The Media converter will advertise Pause capability during Auto-Negotiation on the 100Base-TX interface; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation on the 100Base-TX interface.
Input Supply Voltage
( 12 vDC Nominal )
Operating Humidity
5% to 90% non-condensing
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Bit Error Rate (BER)
<10-12
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
Operating Altitude
Up to 3,048 meters (10,000 feet)
Immunity
EN55024
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied; The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Laser Safety
EN 60825-1:2007
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied; The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Power Consumption
3.98watts
ALM
Red alarm indicator activated when an alert event occurs
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media convertor's transmitter and the partner devices transmitter are connected to the others receiver. The Media Convertor's 100Base-TX port is configured as MDI with this switch setting.
Electrical Safety
UL 60950-1
Heat Output ( BTU/HR )
13.6
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX
Current
0.33amps at12vdc
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the 100Base-TX port to full duplex.
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Power
Blinking green during startup cycle Steady green: module has power and is ready; Red : error
Operating temperature
0 C to 50 C (32 F to 122 F)
Reset button
Recessed pinhole button resets module
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
Storage Humidity
5% to 95% non-condensing
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable; Magnetic Isolation - 1.5kv
Chassis
Metal with an IP20 ingress protection rating
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)

Dimensions

Width
6.9 in
Depth
5.7 in
Height
0.9 in
Fiber Optic Wavelength
1550 nm, 1310 nm
Dimensions
175 x 145 x 23 mm

Description

SMI-100-M1ST2U - Managed Fast Ethernet Media Converter: 100BASE-TX (RJ-45) [100 m/328 ft.] to 100BASE-BX 1310nm TX / 1550nm RX single fiber multimode (ST) [2 km/1.2 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews