Smi-1000-M1Sc05D Media Convert

  • Mfr # 05071244
  • Zoro # G4395888
product price: 
$
1,424.99
/ea
Free Shipping & Returns

Key Features

Width
6.9 in
Height
0.9 in
Depth
5.7 in
Product Type
Transceiver/Media Converter
Package Contents
SMI-1000-M1SC05D - Gigabit Ethernet IP Managed Media Converter, Universal AC/DC Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05071244
Zoro #
G4395888
UPC #
734660712446
Country of Origin
Canada
Product Type
Transceiver/Media Converter
Package Contents
SMI-1000-M1SC05D - Gigabit Ethernet IP Managed Media Converter, Universal AC/DC Adapter
Number of Network (RJ-45) Ports
1
Form Factor
Wall Mountable, Rail-mountable, Rack-mountable, Desktop
Ethernet Technology
Gigabit Ethernet
Management Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Certifications & Standards
Immunity: EN55024 Emissions: FCC Part 15 Class A, EN55022 Class A,CISPR 22 Class A,EN61000-3-2 Electrical Safety: UL 60950-1,EN60950,CE Laser Safety: EN 60825-1 2007,Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11
Environmentally Friendly
Yes
Total Number of Ports
2
Network Technology
1000Base-BX, 10/100/1000Base-T
Number of SC Ports
1
Maximum Distance Supported
1804.46 ft
Weight (Approximate)
1.59 lb
Fiber Mode Supported
Multi-mode
Product Name
SMI-1000-M1SC05D - Gigabit Ethernet IP Managed Media Converter
Network (RJ-45)
Yes
Input voltage
12 V DC
Auto-Negotiation
Enabled (Default - Up)In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Immunity
EN55024
1000Base-T
RJ45 connector, 4 pair CAT 5 UTP cable or cable; Magnetic Isolation - 1.5kv
Heat Output ( BTU/HR )
17
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Power Consumption
4.98watts
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Operating Humidity
5% to 90% non-condensing
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Laser Safety
EN 60825-1:2007
Operating Altitude
Up to 3,048 meters (10,000 feet)
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Emissions
FCC Part 15 Class A, EN55022 Class A
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Current
0.42amps at 12vdc
Storage Humidity
5% to 95% non-condensing
Power
Blinking green during startup cycle Steady green: module has power and is ready; Red : error
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Input Supply Voltage
( 12 vDC Nominal )
Dimentions
175 x 145 x 23 mm
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Electrical Safety
UL 60950-1
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX; Multimode single SC Media Converter
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Bit Error Rate (BER)
<10-12
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Reset button
Recessed pinhole button resets module
ALM
Red alarm indicator activated when an alert event occurs
Operating temperature
0° C to 50° C (32° F to 122° F)
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data

Dimensions

Width
6.9 in
Height
0.9 in
Depth
5.7 in
Fiber Optic Wavelength
1310 nm, 1550 nm

Description

SMI-1000-M1SC05D - Managed Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1550nm TX / 1310nm RX single fiber multimode (SC) [500 m/1640 ft] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews