Shop PERLE

Smi-1000-S1Sc10U Media Convert

  • Mfr # 05070154
  • Zoro # G4405934

product price: 
$
1,498.99
/ea
Free Shipping & Returns

Key Features

Depth
5.7 in
Width
6.9 in
Height
0.9 in
Form Factor
Rail-mountable, Wall Mountable, External, Rack-mountable
Network Technology
1000Base-BX, 10/100/1000Base-T, 1000Base-T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05070154
Zoro #
G4405934
UPC #
734660701549
Country of Origin
Canada
Form Factor
Rail-mountable, Wall Mountable, External, Rack-mountable
Network Technology
1000Base-BX, 10/100/1000Base-T, 1000Base-T
Maximum Distance Supported
6.21 Mile
Management Port
Yes
Weight (Approximate)
1.59 lb
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Number of SC Ports
1
Product Name
SMI-1000-S1SC10U Gigabit Ethernet Media Converter
Product Type
Transceiver/Media Converter
Total Number of Ports
2
Environmentally Friendly
Yes
Package Contents
SMI-1000-S1SC10U Gigabit Ethernet Media Converter, Universal AC/DC Adapter
1000Base-T
RJ45 connector, 4 pair CAT 5 UTP cable or cable; Magnetic Isolation - 1.5kv
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
Power Consumption
4.98watts
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Auto-Negotiation
Enabled (Default - Up)In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
ALM
Red alarm indicator activated when an alert event occurs
Immunity
EN55024
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Laser Safety
EN 60825-1:2007
Storage Humidity
5% to 95% non-condensing
Operating Altitude
Up to 3,048 meters (10,000 feet)
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Emissions
FCC Part 15 Class A, EN55022 Class A
Reset button
Recessed pinhole button resets module
Input Supply Voltage
( 12 vDC Nominal )
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Power
Blinking green during startup cycle Steady green: module has power and is ready; Red : error
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Dimentions
175 x 145 x 23 mm
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Heat Output ( BTU/HR )
17
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Operating Humidity
5% to 90% non-condensing
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Bit Error Rate (BER)
<10-12
Electrical Safety
UL 60950-1
Operating temperature
0° C to 50° C (32° F to 122° F)
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Current
0.42amps at 12vdc

Dimensions

Depth
5.7 in
Width
6.9 in
Height
0.9 in

Description

SMI-1000-S1SC10U - Managed Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1310nm TX / 1490nm RX single fiber single mode (SC) [10 km/6.2 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.