Shop PERLE

Smi-1000-S1Sc80U Media Convert

  • Mfr # 05070254
  • Zoro # G4408375

product price: 
$
4,084.99
/ea
Free Shipping & Returns

Key Features

Operating Humidity
5% to 90% non-condensing
Laser Safety
EN 60825-1:2007
Reset button
Recessed pinhole button resets module
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Bit Error Rate (BER)
<10-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05070254
Zoro #
G4408375
UPC #
734660702546
Country of Origin
Canada
Operating Humidity
5% to 90% non-condensing
Laser Safety
EN 60825-1:2007
Reset button
Recessed pinhole button resets module
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Bit Error Rate (BER)
<10-12
Electrical Safety
UL 60950-1
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Operating Altitude
Up to 3,048 meters (10,000 feet)
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX; Single mode single SC Media Converter
Storage Humidity
5% to 95% non-condensing
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
Dimentions
175 x 145 x 23 mm
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
1000Base-T
RJ45 connector, 4 pair CAT 5 UTP cable or cable; Magnetic Isolation - 1.5kv
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Power Consumption
4.98watts
Input Supply Voltage
( 12 vDC Nominal )
Heat Output ( BTU/HR )
17
Auto-Negotiation
Enabled (Default - Up)In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Emissions
FCC Part 15 Class A, EN55022 Class A
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Current
0.42amps at 12vdc
Immunity
EN55024
Power
Blinking green during startup cycle Steady green: module has power and is ready; Red : error
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Operating temperature
0° C to 50° C (32° F to 122° F)
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
ALM
Red alarm indicator activated when an alert event occurs
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link

Description

SMI-1000-S1SC80U - Managed Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1510nm TX / 1590nm RX single fiber single mode (SC) [80 km/50 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.