Smi-1000-Sfp Media Converter

  • Mfr # 05070174
  • Zoro # G4405216
product price: 
$
887.99
/ea
Free Shipping & Returns

Key Features

Width
6.9 in
Depth
5.7 in
Height
0.9 in
Ethernet Technology
Gigabit Ethernet
Weight (Approximate)
1.59 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05070174
Zoro #
G4405216
UPC #
734660701747
Country of Origin
Canada
Ethernet Technology
Gigabit Ethernet
Weight (Approximate)
1.59 lb
Maximum Distance Supported
328.08 ft
Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair, Optical Fiber
Network (RJ-45)
Yes
Network Technology
1000Base-TX, 1000Base-ZX
Product Name
SMI-1000-SFP - Gigabit Ethernet Standalone IP Managed Media Converter
Form Factor
Rail-mountable, Wall Mountable, Rack-mountable
Number of Total Expansion Slots
1
Expansion Slot Type
SFP
Number of SFP Slots
1
Product Type
Transceiver/Media Converter
Total Number of Ports
1
Environmentally Friendly
Yes
1000Base-T
RJ45 connector, 4 pair CAT 5 UTP cable or cable; Magnetic Isolation - 1.5kv
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Laser Safety
EN 60825-1:2007
Current
0.42amps at 12vdc
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Operating Humidity
5% to 90% non-condensing
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Reset button
Recessed pinhole button resets module
Dimentions
175 x 145 x 23 mm
Emissions
FCC Part 15 Class A, EN55022 Class A
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
ALM
Red alarm indicator activated when an alert event occurs
Operating temperature
0° C to 50° C (32° F to 122° F)
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX
Electrical Safety
UL 60950-1
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Immunity
EN55024
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Input Supply Voltage
( 12 vDC Nominal )
Power
Blinking green during startup cycle Steady green: module has power and is ready; Red : error
Heat Output ( BTU/HR )
17
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Storage Humidity
5% to 95% non-condensing
Power Consumption
4.98watts
Bit Error Rate (BER)
<10-12
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Operating Altitude
Up to 3,048 meters (10,000 feet)
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Auto-Negotiation
Enabled (Default - Up)In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.

Dimensions

Width
6.9 in
Depth
5.7 in
Height
0.9 in

Description

SMI-1000-SFP - Managed Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-X - SFP slot (empty) - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews