Shop PERLE

Smi-110-S2Sc20 Media Converter

  • Mfr # 05070934
  • Zoro # G4396588

product price: 
$
1,336.99
/ea
Free Shipping & Returns

Key Features

Size
Maximum frame size of 2048 bytes
Height
0.9 in
Width
6.9 in
Depth
5.7 in
Number of Network (RJ-45) Ports
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05070934
Zoro #
G4396588
UPC #
734660709347
Country of Origin
Canada
Number of Network (RJ-45) Ports
2
Environmentally Friendly
Yes
Management Port
Yes
Fiber Optic Cable Standard
9/125 µm
Package Contents
SMI-110-S2SC20 Media Converter, Universal AC/DC Adapter
SC Port Type
Duplex
Product Type
Transceiver/Media Converter
Number of SC Ports
1
Maximum Distance Supported
12.43 Mile
Network Technology
10/100/1000Base-T, 100Base-FX, 100Base-TX
Form Factor
External, Rack-mountable, Rail-mountable, Wall Mountable
Network (RJ-45)
Yes
Weight (Approximate)
1.59 lb
Total Number of Ports
2
Product Name
SMI-110-S2SC20 Media Converter
Heat Output ( BTU/HR )
14
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
Duplex Fiber
Full (Default); Half
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
Operating temperature
0 C to 50 C (32 F to 122 F)
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX
Storage Humidity
5% to 95% non-condensing
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Dimentions
175 x 145 x 23 mm
Input Supply Voltage
( 12 vDC Nominal )
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Current
0.34amps at 12vdc
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
Reset button
Recessed pinhole button resets module
Emissions
FCC Part 15 Class B**, EN55022 Class B**
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is operatinal in full duplex mode. The LED is off when in half duplex.
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Power
Blinking green during startup cycle; Steady green: module has power and is ready; Red : error
Electrical Safety
UL 60950-1
Speed Copper
100 (Default); 10
Laser Safety
EN 60825-1:2007
Immunity
EN55024
Copper Duplex (FDC)
This green LED is operational only when power is applied. The LED is on when the 10/100Base-TX link is operatinal in full duplex mode. The LED is off when in half duplex.
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable; Magnetic Isolation - 1.5kv
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Fiber Optic Cable
Single mode dual SC Media Converters; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
ALM
Red alarm indicator activated when an alert event occurs
Power Consumption
4.1watts
10/100 Speed
This green LED is operational only when power is applied. The LED is on when the speed of the copper Ethernet port is running at 100 MBPS. The LED is off when in 10 MBPS
Buffer
512 Kbits frame buffer memory
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Filtering
1024 MAC Addresses
Duplex Copper
Full (Default); Half
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Operating Humidity
5% to 90% non-condensing
Operating Altitude
Up to 3,048 meters (10,000 feet)
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data

Dimensions

Size
Maximum frame size of 2048 bytes
Height
0.9 in
Width
6.9 in
Depth
5.7 in

Description

SMI-110-S2SC20 - Managed 10/100Base-TX Media and Rate Converter: 10/100BASE-TX (RJ-45) [100 m/328 ft.] to 100BASE-LX 1310nm single mode (SC) [20 km/12.4 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.