Shop PERLE

Smi-4Gpt-Dsfp Media Converter

  • Mfr # 05071154
  • Zoro # G4390175

product price: 
$
931.99
/ea
Free Shipping & Returns

Key Features

Width
6.9 in
Depth
5.7 in
Height
0.9 in
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05071154
Zoro #
G4390175
UPC #
734660711548
Country of Origin
Canada
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP
Form Factor
Desktop, Rack-mountable, Rail-mountable, Wall Mountable
Number of Total Expansion Slots
2
Product Name
SMI-4GPT-DSFP Fiber Mode Converter
Weight (Approximate)
1.65 lb
Environmentally Friendly
Yes
Management Port
Yes
Input voltage
220 V AC, 110 V AC
Package Contents
SMI-4GPT-DSFP Fiber Mode Converter, AC Adapter
Product Type
Transceiver/Media Converter
Number of SFP Slots
2
Certifications & Standards
Immunity: EN55024 Laser Safety: Dependent on SFPs used. SFPs that meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11 are recommended for use with this product. Emissions: FCC Part 15 Class A,EN55022 Class A,CISPR 22 Class A,EN61000-3-2 Electrical Safety: UL 60950-1,EN60950,CE
Network Technology
1000Base-X
Operating temperature
0° C to 50° C (32° F to 122° F)
Multi-speed SFP
When enabled, identifies that the SFPs inserted are MSA complaint SFPs that have a multi-rate capability SFF-8074 and SFF-8472; When disable ( Default ), no action is performed in this context.
Storage Humidity
5% to 95% non-condensing
Power Consumption
6 watts
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F).
Heat Output ( BTU/HR )
20.5
ALM
Red alarm indicator activated when an alert event occurs
Input Supply Voltage
( 12 vDC Nominal )
Rate Select
This enables rate selection when using dual-rate capable SFPs. If the "Multi-Speed SFP" select switch is in the "Disabled" position, this switch is ignored; High Speed - UP ( default ); Low Speed - DOWN
Laser Safety
Dependent on SFPs used. SFPs that meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11 are recommended for use with this product.
Current
.5A at 12v DC
LK1
LED is ON when a signal is detected on LK1. LED is OFF when there is no signal.
Operating Humidity
5% to 90% non-condensing
Immunity
EN55024
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
MTBF
290,742 w/o adapter; 188,528 w/ adapter
Reset button
Recessed pinhole button resets management module
Fiber Fault Alert
If the media converter module detects a loss of fiber, it will immediately notify the fiber link partner that an error condition exists; Disabled ( Default ).The Media Converter will not monitor for fiber fault.
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
LK2
LED is ON when a signal is detected on LK2. LED is OFF when there is no signal.
Electrical Safety
UL 60950-1
Emissions
FCC Part 15 Class A, EN55022 Class A
Operating Altitude
Up to 3,048 meters (10,000 feet)
SFPs
SFP line rates up to 4.25Gbps are supported. The SFPs occupying each slot in the media converter however must be operating at the same speed; SFP power level 1 and 2 are supported.

Dimensions

Width
6.9 in
Depth
5.7 in
Height
0.9 in
Product Dimensions
175 x 145 x 24 mm

Description

SMI-4GPT-DSFP - Managed Protocol Transparent Media Converter with dual SFP slots (empty). Supports two SFPs with identical speeds up to 4.25 Gbps. AC adapter included - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.