Sr-100-St2 Media Converter

  • Mfr # 05091000
  • Zoro # G4408768
product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Size
Maximum frame size of 2048 bytes
Height
0.9 in
Depth
3.9 in
Width
4.5 in
Total Number of Ports
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05091000
Zoro #
G4408768
UPC #
734660910002
Country of Origin
Taiwan, Province of China
Total Number of Ports
3
Maximum Distance Supported
1.24 Mile
Number of ST Ports
2
Media Type Supported
Optical Fiber, Twisted Pair
Number of Network (RJ-45) Ports
1
Network Technology
100Base-TX, 100Base-FX
Form Factor
Rail-mountable
Weight (Approximate)
4.23 oz
Product Series
SR-100
Power Source
AC Adapter
ST Port Type
Duplex
Environmentally Friendly
Yes
Product Name
SR-100-ST2 Transceiver/Media Converter
Network (RJ-45)
Yes
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm, 100/140 µm, 85/125 µm
Product Type
Transceiver/Media Converter
Ethernet Technology
Fast Ethernet
Fiber Mode Supported
Multi-mode
Auto-Negotiation
Auto (Default - Up): In this mode of operation the media converter will negotiate Ethernet parameters on the copper connection. This will ensure the most optimal connection parameters will be in effect. If the copper link partner does not support Auto negotiation, the media converter will default to 100 Mbps and Half Duplex mode; Off: Auto Negotiation should only be turned off, if the copper link partner does not support Auto Negotiation. When the Auto Negotiation switch is set to the OFF position, the media converter will operate at 100 Mbps and Full Duplex mode.
Storage Humidity
5% to 95% non-condensing
Copper link on / Receive activity (LKC)
On: Copper link is present. Blinking quickly: Copper link present and receiving data. Blinking slowly: Copper link disabled because of fiber link loss. Off: No copper link present
Input Supply Voltage
Triple voltage 12 / 24 / 48 VDC (9.6 - 60 VDC) input supporting: a) 2 x Terminal Block power input and; b) 1 x T-Bus power input
Immunity
EN55024; EN 61000-4-2 (ESD); EN 61000-4-3 (RS); EN 61000-4-4 (EFT); EN 61000-4-5 (Surge); EN 61000-4-6 (CS); EN 61000-4-8 (PFMF); EN 61000-4-11; IEC/EN 61000-6-2 (General Immunity for Industrial Environments)
Pause
Auto (Deafult-Up): When Auto Negotiation has been set to Auto, the media converter will use this setting for its Ethernet parameter negotiation on the copper connection; Half: The media converter will not negotiate support for the Pause feature.
Filtering
1024 MAC Addresses
Storage temperature
-25 C to 70 C (-13 F to 158 F)
Emissions
FCC 47 Part 15 Class A, EN55032 (CISPR32) Class A; ICES-003; EN61000-6-4 (Emissions for industrial environments); CISPR 32:2015/EN 55032:2015 (Class A); CISPR 24:2010/EN 55024:2010; EN61000-3-2
Operating Altitude
Up to 3,048 meters (10,000 feet)
Electrical Safety
UL 61010-1 and UL 61010-2-201 (including CB); UL/ULC/EN 62368-1 (including CB); CAN/CSA C22.2 No. 62368-1-14
Chassis
Molded plastic DIN Rail case with an IP20 ingress protection rating
Fiber link on / Receive activity (LKF)
On: Fiber link present. Blinking slowly: Fiber link disabled because of copper link loss. Blinking quickly: Fiber link present and receiving data. Off: No fiber link present
Smart Link Pass-Through
Smart Link Pass-Through (Default - Up): In this mode, the link state on one connection is directly reflected through the media converter to the other connection. If link is lost on one of the connections, then the other link will be brought down by the media converter. If the installation has a media converter on both ends of the fiber link and both are setup for Link Pass-Through, then a loss of copper link on the far end device will propagate through both media converters and will result in a loss of copper link at the near end device. This would, therefore, resemble a direct copper connection; Standard Mode (Down): In this mode, the links on the fiber and copper sides can be brought up and down independently of each other. A loss of link on either the fiber ports or copper ports can take place without affecting the other connection
Bit Error Rate (BER)
<10-12
Din Rail Kit
Native
Operating Humidity
5% to 90% non-condensing
MTBF (Hours)
694,621 (Calculation model based on MIL-HDBK-217-FN2 @ 30 °C)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink fast/slow when in Loopback test mode or hardware error.
Current
0.09 A (@ 24VDC)
Magnetic Isolation
1.5kv
Loopback
Disabled (Default-Up): The loopback feature is disabled. This is the normal position for regular operation. The switch must be set to this position for data to pass through the media converter; Enabled: This is a test mode. All data received on the receive (RX) fiber connection is looped back to the transmit (TX) fiber connection. The state of the copper is not relevant and no data or link status is passed through to the copper side.
Power Connector
Dual input Terminal Block and/or T-Bus
Buffer
512 Kbits frame buffer memory
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Laser Safety
EN 60825-1:2007
Fixed Fiber
Dual multimode or single mode ( Duplex ) fiber - SC, ST; Single strand fiber ( Simplex ) - SC, ST
100Base-TX
RJ45 connector, 2 pair CAT 5 (UTP or STP) or better cable
Operating temperature
-10 C to 60 C (14 F to 140 F)
Heat Output ( BTU/HR )
7.37
Power Consumption
2.16 watts (@ 24VDC)

Dimensions

Size
Maximum frame size of 2048 bytes
Height
0.9 in
Depth
3.9 in
Width
4.5 in
Fiber Optic Wavelength
1310 nm
Dimensions
114 x 100 x 22.5mm, 4.5 x 3.9 x 0.88 inches

Description

SR-100-ST2 - Fast Ethernet Industrial Media Converter: 100BASE-TX (RJ-45) [100 m/328 ft] to 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles]. DIN Rail case, terminal block (Combicon) power connector for external power source

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews