Sr-100-St2D Media Converter

  • Mfr # 05091180
  • Zoro # G4406607
product price: 
$
424.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Height
0.9 in
Depth
3.9 in
Size
Maximum frame size of 2048 bytes
Product Series
SR-100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05091180
Zoro #
G4406607
UPC #
734660911801
Country of Origin
Taiwan, Province of China
Product Series
SR-100
Fiber Mode Supported
Multi-mode
Environmentally Friendly
Yes
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm, 85/125 µm, 100/140 µm
Total Number of Ports
2
Power Source
AC Adapter
Form Factor
Rail-mountable
Number of Network (RJ-45) Ports
1
Product Name
SR-100-ST2D Transceiver/Media Converter
Network (RJ-45)
Yes
Number of ST Ports
1
Maximum Distance Supported
1.24 Mile
Ethernet Technology
Fast Ethernet
ST Port Type
Simplex
Network Technology
100Base-TX, 100Base-BX-D, 100Base-BX
Product Type
Transceiver/Media Converter
Media Type Supported
Twisted Pair, Optical Fiber
Weight (Approximate)
4.23 oz
Laser Safety
EN 60825-1:2007
Storage Humidity
5% to 95% non-condensing
Filtering
1024 MAC Addresses
Chassis
Molded plastic DIN Rail case with an IP20 ingress protection rating
Operating Humidity
5% to 90% non-condensing
Electrical Safety
UL 61010-1 and UL 61010-2-201 (including CB); UL/ULC/EN 62368-1 (including CB); CAN/CSA C22.2 No. 62368-1-14
Emissions
FCC 47 Part 15 Class A, EN55032 (CISPR32) Class A; ICES-003; EN61000-6-4 (Emissions for industrial environments); CISPR 32:2015/EN 55032:2015 (Class A); CISPR 24:2010/EN 55024:2010; EN61000-3-2
Magnetic Isolation
1.5kv
Auto-Negotiation
Auto (Default - Up): In this mode of operation the media converter will negotiate Ethernet parameters on the copper connection. This will ensure the most optimal connection parameters will be in effect. If the copper link partner does not support Auto negotiation, the media converter will default to 100 Mbps and Half Duplex mode; Off: Auto Negotiation should only be turned off, if the copper link partner does not support Auto Negotiation. When the Auto Negotiation switch is set to the OFF position, the media converter will operate at 100 Mbps and Full Duplex mode.
Bit Error Rate (BER)
<10-12
Din Rail Kit
Native
Copper link on / Receive activity (LKC)
On: Copper link is present. Blinking quickly: Copper link present and receiving data. Blinking slowly: Copper link disabled because of fiber link loss. Off: No copper link present
Operating Altitude
Up to 3,048 meters (10,000 feet)
Fixed Fiber
Dual multimode or single mode ( Duplex ) fiber - SC, ST; Single strand fiber ( Simplex ) - SC, ST
Power Connector
Dual input Terminal Block and/or T-Bus
Heat Output ( BTU/HR )
7.37
Loopback
Disabled (Default-Up): The loopback feature is disabled. This is the normal position for regular operation. The switch must be set to this position for data to pass through the media converter; Enabled: This is a test mode. All data received on the receive (RX) fiber connection is looped back to the transmit (TX) fiber connection. The state of the copper is not relevant and no data or link status is passed through to the copper side.
Pause
Auto (Deafult-Up): When Auto Negotiation has been set to Auto, the media converter will use this setting for its Ethernet parameter negotiation on the copper connection; Half: The media converter will not negotiate support for the Pause feature.
Immunity
EN55024; EN 61000-4-2 (ESD); EN 61000-4-3 (RS); EN 61000-4-4 (EFT); EN 61000-4-5 (Surge); EN 61000-4-6 (CS); EN 61000-4-8 (PFMF); EN 61000-4-11; IEC/EN 61000-6-2 (General Immunity for Industrial Environments)
MTBF (Hours)
694,621 (Calculation model based on MIL-HDBK-217-FN2 @ 30 °C)
Buffer
512 Kbits frame buffer memory
100Base-TX
RJ45 connector, 2 pair CAT 5 (UTP or STP) or better cable
Fiber link on / Receive activity (LKF)
On: Fiber link present. Blinking slowly: Fiber link disabled because of copper link loss. Blinking quickly: Fiber link present and receiving data. Off: No fiber link present
Operating temperature
-10 C to 60 C (14 F to 140 F)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink fast/slow when in Loopback test mode or hardware error.
Power Consumption
2.16 watts (@ 24VDC)
Smart Link Pass-Through
Smart Link Pass-Through (Default - Up): In this mode, the link state on one connection is directly reflected through the media converter to the other connection. If link is lost on one of the connections, then the other link will be brought down by the media converter. If the installation has a media converter on both ends of the fiber link and both are setup for Link Pass-Through, then a loss of copper link on the far end device will propagate through both media converters and will result in a loss of copper link at the near end device. This would, therefore, resemble a direct copper connection; Standard Mode (Down): In this mode, the links on the fiber and copper sides can be brought up and down independently of each other. A loss of link on either the fiber ports or copper ports can take place without affecting the other connection
Current
0.09 A (@ 24VDC)
Storage temperature
-25 C to 70 C (-13 F to 158 F)
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Input Supply Voltage
Triple voltage 12 / 24 / 48 VDC (9.6 - 60 VDC) input supporting: a) 2 x Terminal Block power input and; b) 1 x T-Bus power input

Dimensions

Width
4.5 in
Height
0.9 in
Depth
3.9 in
Size
Maximum frame size of 2048 bytes
Fiber Optic Wavelength
1550 nm, 1310 nm
Dimensions
114 x 100 x 22.5mm, 4.5 x 3.9 x 0.88 inches

Description

SR-100-ST2D - Fast Ethernet Industrial Media Converter: 100Base-TX (RJ-45) [100 m/328 ft] to 100Base-BX 1550nm TX / 1310nm RX single strand fiber, multimode (ST) [2 km/1.2 miles]. DIN Rail case, terminal block (Combicon) power connector for external power source

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews