Sr-1110-St40 Media Converter

  • Mfr # 05091710
  • Zoro # G4401987
product price: 
$
1,429.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Depth
3.9 in
Size
Maximum frame size of 10,240 bytes
Height
0.9 in
Maximum Distance Supported
24.85 Mile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05091710
Zoro #
G4401987
UPC #
734660917100
Country of Origin
Taiwan, Province of China
Maximum Distance Supported
24.85 Mile
Total Number of Ports
3
Product Type
Transceiver/Media Converter
Media Type Supported
Optical Fiber, Twisted Pair
Product Name
SR-1110-ST40 Transceiver/Media Converter
Fiber Mode Supported
Single-mode
Environmentally Friendly
Yes
Number of ST Ports
2
Power Source
AC Adapter
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Fiber Optic Cable Standard
9/125 µm
Number of Network (RJ-45) Ports
1
Weight (Approximate)
4.23 oz
Product Series
SR-1110
ST Port Type
Duplex
Network Technology
10/100/1000Base-T, 1000Base-EX
Form Factor
Rail-mountable
Fiber Fault Alert (FFA)
Enabled (Default-Up): In this mode, when Fiber negotiation is turned on, if the media converter detects a loss of fiber signal on the fiber receiver it will immediately disable its fiber transmitter signal. This notifies the fiber link partner that an error condition exists on the fiber connection. If the remote media converter is set up for FFA Enabled and the local media converter is set up with Smart Link Pass-Through, a loss of fiber link on either the transmit or receive line will be passed through to the local copper connection to notify the connected device. If the media converter has been set to Smart Link Pass-Through mode, the effect will be the same as FFA since the link loss on the fiber receiver will result in bringing down the copper link, which will in turn cause the transmit fiber link to be brought down; Disabled: In this mode, the media converter will not monitor for fiber fault.
Power Connector
Dual input Terminal Block and/or T-Bus
Din Rail Kit
Native
MTBF (Hours)
695,274 (Calculation model based on MIL-HDBK-217-FN2 @ 30 °C)
Emissions
FCC 47 Part 15 Class A, EN55032 (CISPR32) Class A; ICES-003; EN61000-6-4 (Emissions for industrial environments); CISPR 32:2015/EN 55032:2015 (Class A); CISPR 24:2010/EN 55024:2010; EN61000-3-2
Fiber link on / Receive activity (LKF)
On: Fiber link present. Blinking slowly: Fiber link disabled because of copper link loss. Blinking quickly: Fiber link present and receiving data. Off: No fiber link present
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink fast/slow when in Loopback test mode or hardware error.
Heat Output ( BTU/HR )
7.37
Operating temperature
-40 C to 75 C (-40 F to 167 F)
Operating Altitude
Up to 3,048 meters (10,000 feet)
Chassis
Molded plastic DIN Rail case with an IP20 ingress protection rating
Pause
Enabled (Default-Up): In this mode, when Fiber Negotiation has been turned off, the media converter will use this setting for its Ethernet parameter negotiation on the copper connection. With this Pause switch in the Enabled position, the media converter will advertise support for Symmetrical and Asymmetrical Pause; Disabled: The media converter will not advertise support for the Pause feature.
Current
0.09 A (@ 24VDC)
Magnetic Isolation
1.5kv
Buffer
512 Kbits frame buffer memory
Fixed Fiber
Dual multimode or single mode ( Duplex ) fiber - SC, ST; Single strand fiber ( Simplex ) - SC
Duplex Mode
Auto (Default-Up): In this mode, when Fiber Negotiation has been turned off, the media converter will use this Duplex setting for its Ethernet parameter negotiation on the copper connection. In the Auto position, the media converter will advertise support for both Full and Half Duplex mode. The resultant negotiation will provide the most optimum connection; Half: In this mode, the media converter will force the negotiation to Half Duplex mode
Loopback
Disabled (Default-Up): The loopback feature is disabled. This is the normal position for regular operation. The switch must be set to this position for data to pass through the media converter; Enabled: This is a test mode. All data received on the receive (RX) fiber connection is looped back to the transmit (TX) fiber connection. The state of the copper is not relevant and no data or link status is passed through to the copper side.
Immunity
EN55024; EN 61000-4-2 (ESD); EN 61000-4-3 (RS); EN 61000-4-4 (EFT); EN 61000-4-5 (Surge); EN 61000-4-6 (CS); EN 61000-4-8 (PFMF); EN 61000-4-11; IEC/EN 61000-6-2 (General Immunity for Industrial Environments)
Power Consumption
2.16 watts (@ 24VDC)
Smart Link Pass-Through
Standard Mode (Default-Up): In this mode, if Fiber Negotiation is set to OFF, the links on the fiber and copper sides can be brought up and down independently of each other. A loss of link on either the fiber link or copper link can take place without affecting the other connection. However, if the Fiber Negotiation (switch 2) is set to Auto, then a loss of link on the copper side will result in a loss of link on the fiber side but not vice versa; Smart Link Pass-Through (Down): In this mode, the link state on one connection is directly reflected through the media converter to the other connection. If link is lost on one of the connections, then the other link will be brought down by the media converter.
Auto-Negotiation
Auto (Deafault-Up): In this mode of operation the media converter will negotiate Ethernet parameters on both the copper and the fiber connection. This will ensure the most optimal connection parameters will be in effect. If connecting to another Perle Gigabit Media Converter, this parameter should be set to Auto; Off: The fiber Negotiation should only be turned off, if the fiber link partner does not support fiber link negotiations
Bit Error Rate (BER)
<10-12
Storage Humidity
5% to 95% non-condensing
Copper link on / Receive activity (LKC)
On: Fiber link present. Blinking slowly: Fiber link disabled because of copper link loss. Blinking quickly: Fiber link present and receiving data. Off: No fiber link present
1000Base-T
RJ45 connector, 4 pair CAT 5 (UTP or STP) or better cable
Operating Humidity
5% to 90% non-condensing
Filtering
1024 MAC Addresses
Input Supply Voltage
Triple voltage 12 / 24 / 48 VDC (9.6 - 60 VDC) input supporting: a) 2 x Terminal Block power input and; b) 1 x T-Bus power input
Laser Safety
EN 60825-1:2007
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Electrical Safety
UL 61010-1 and UL 61010-2-201 (including CB); UL/ULC/EN 62368-1 (including CB); CAN/CSA C22.2 No. 62368-1-14
Storage temperature
-40 C to 85 C (-40 F to 185 F)

Dimensions

Width
4.5 in
Depth
3.9 in
Size
Maximum frame size of 10,240 bytes
Height
0.9 in
Fiber Optic Wavelength
1310 nm
Dimensions
114 x 100 x 22.5mm, 4.5 x 3.9 x 0.88 inches

Description

SR-1110-ST40 - 10/100/1000 Industrial Media and Rate Converter: 10/100/1000BASE-T (RJ-45) [100 m/328 ft] to 1000BASE-EX 1310 nm single mode (ST) [40 km/24.9 miles]. DIN Rail case, terminal block (Combicon) power connector for external power source

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews