Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 105F-M1St2D Ethernet Switch 07009810

105F-M1St2D Ethernet Switch (Discontinued)

  • Mfr # 07009810
  • Zoro # G4415786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07009810
Zoro #
G4415786
UPC #
679202098100
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5"
Width
1.2"
Depth
2.8"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Rail, Panel, Rack, Wall
Product Type
Ethernet Switch
Power Source
Power Supply
Ethernet Technology
Fast Ethernet
Uplink Port
No
Stack Port
No
Total Number of Network Ports
5
Redundant Power Supply Supported
Yes
Network Technology
10/100Base-T, 100Base-FX
Port/Expansion Slot Details
(4) Fast Ethernet Network, (1) Fast Ethernet
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair, Optical Fiber

Description

IDS-105F-M1ST2D Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-BX, 1550nm TX / 1310nm RX single strand multimode port with simplex (BIDI) ST connector [ up to 5km/3.1 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.