Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 105F-M2Sc2 Ethernet Switch 07010010

105F-M2Sc2 Ethernet Switch (Discontinued)

  • Mfr # 07010010
  • Zoro # G4393569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07010010
Zoro #
G4393569
UPC #
679202100100
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.8"
Height
1.2"
Width
4.5"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Standards
IEEE Standards: 802.3, 802.3u, 802.3xSafety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial )Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz ; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11.
Mounting
Panel, Rail, Wall
Product Type
Ethernet Switch
Management Port
No
Redundant Power Supply Supported
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Stack Port
No
MTBF
717100 Hour
Total Number of Network Ports
5
Number of Network (RJ-45) Ports
4
Network Technology
10/100Base-TX, 10/100Base-FX
Number of SC Ports
1
SC Port Type
Duplex
PoE (RJ-45) Port
No
USB
No
Uplink Port
No
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Fast Ethernet
Fiber Mode Supported
Multi-mode

Description

IDS-105F-M2SC2 Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.