Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 105F-S1St20U Ethernet Switch 07009820

105F-S1St20U Ethernet Switch (Discontinued)

  • Mfr # 07009820
  • Zoro # G4410536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07009820
Zoro #
G4410536
UPC #
679202098209
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5"
Depth
2.8"
Width
1.2"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Rack, Panel, Wall, Rail
Product Type
Ethernet Switch
Power Source
Power Supply
Media Type Supported
Twisted Pair, Optical Fiber
Stack Port
No
Port/Expansion Slot Details
(4) Fast Ethernet Network, (1) Fast Ethernet
Uplink Port
No
Network Technology
100Base-LX, 10/100Base-T
Redundant Power Supply Supported
Yes
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
5
Ethernet Technology
Fast Ethernet

Description

IDS-105F-S1ST20U Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-BX, 1310nm TX / 1550nm RX single strand single mode port with simplex (BIDI) ST connector [ 20km/12.4 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.