Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 105F-S2St40 Ethernet Switch 07010060

105F-S2St40 Ethernet Switch (Discontinued)

  • Mfr # 07010060
  • Zoro # G4397419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07010060
Zoro #
G4397419
UPC #
679202100605
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.8"
Height
1.2"
Width
4.5"

Details

Item
Ethernet Switch
Standards
IEEE Standards: 802.3, 802.3u, 802.3x Safety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial )Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11.Other: ECCN: 5A991A, HTSUS Number: 8517.62.0050
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Rail, Panel, Wall
Product Type
Ethernet Switch
Power Source
Power Supply
Green Environmental Attribute
Environmentally Friendly
Port/Expansion Slot Details
(5) Fast Ethernet Network
PoE (RJ-45) Port
No
Management Port
No
Number of ST Ports
1
Network Technology
100Base-LX, 10/100Base-TX
Stack Port
No
Total Number of Network Ports
5
Ethernet Technology
Fast Ethernet
ST Port Type
Duplex
Number of Network (RJ-45) Ports
4
Redundant Power Supply Supported
Yes
Media Type Supported
Optical Fiber, Twisted Pair
MTBF
717100 Hour
Fiber Mode Supported
Single-mode
USB
No
Uplink Port
No
Manageable
No

Description

IDS-105F-S2ST40 Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-LX, 1310nm single mode port with duplex ST connector [40 km/ 24.9 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.