Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 105F-S2St40Xt Ethernet Switch 07010250

105F-S2St40Xt Ethernet Switch (Discontinued)

  • Mfr # 07010250
  • Zoro # G4396816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07010250
Zoro #
G4396816
UPC #
679202102500
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.2"
Width
4.5"
Depth
2.8"

Details

Item
Ethernet Switch
Mounting
Panel, Wall, Rail
Standards
IEEE Standards: 802.3, 802.3x, 802.3uSafety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial )Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz ; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11.
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Product Type
Ethernet Switch
Power Source
Power Supply
MTBF
717100 Hour
Management Port
No
Redundant Power Supply Supported
Yes
Number of Network (RJ-45) Ports
4
USB
No
Manageable
No
Network Technology
100Base-TX, 100Base-LX
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Network Ports
5
Number of ST Ports
1
Ethernet Technology
Fast Ethernet
Green Environmental Attribute
Environmentally Friendly
ST Port Type
Duplex
Fiber Mode Supported
Single-mode
Port/Expansion Slot Details
(5) Fast Ethernet Network
PoE (RJ-45) Port
No
Uplink Port
No
Stack Port
No

Description

IDS-105F-S2ST40-XT Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-LX, 1310nm single mode port with duplex ST connector [40 km/ 24.9 miles ]. -40 to 75C industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.