Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 105F-Xt Ethernet Switch 07010190

105F-Xt Ethernet Switch (Discontinued)

  • Mfr # 07010190
  • Zoro # G4389624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07010190
Zoro #
G4389624
UPC #
679202101909
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.8"
Height
1.2"
Width
4.5"

Details

Product Type
Ethernet Switch
Power Source
Power Supply

Description

IDS-105F-XT Industrial Switch: 5 x 10/100Base-TX RJ-45 ports. -40 to 75C industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.