Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 105G-S1Sc10D Ethernet Switch 07010970

105G-S1Sc10D Ethernet Switch (Discontinued)

  • Mfr # 07010970
  • Zoro # G4402906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07010970
Zoro #
G4402906
UPC #
679202109707
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5"
Height
1.2"
Depth
2.8"

Details

Item
Ethernet Switch
Standards
IEEE Standards: 802.3, 802.3u, 802.3x, 802.3ab, 802.3azSafety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial )Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz ; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11.
Includes
DIN Rail Attachment, Installation Guide, Terminal Block
Mounting
Rail, Panel, Wall
Product Type
Ethernet Switch
Power Source
Power Supply
Green Environmental Attribute
Environmentally Friendly
Port/Expansion Slot Details
(6) Gigabit Ethernet Network
Number of SC Ports
1
Redundant Power Supply Supported
Yes
USB
No
MTBF
522423 Hour
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
No
Stack Port
No
Fiber Mode Supported
Single-mode
Total Number of Network Ports
6
Ethernet Technology
Gigabit Ethernet
Uplink Port
No
Network Technology
10/100/1000Base-T, 1000Base-BX
SC Port Type
Simplex
Management Port
No
PoE (RJ-45) Port
No
Number of Network (RJ-45) Ports
5

Description

IDS-105G-S1SC10D Industrial Gigabit Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-BX, 1490nm TX / 1310nm RX single strand single mode port with simplex (BIDI) SC connector [ 10km/6.2 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.