Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 105G-S1Sc10Dxt Ethernet Switch 07011120

105G-S1Sc10Dxt Ethernet Switch (Discontinued)

  • Mfr # 07011120
  • Zoro # G4402556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07011120
Zoro #
G4402556
UPC #
679202111205
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5.4"
Height
1.4"
Width
4.4"

Details

Item
Ethernet Switch
Mounting
Panel, Wall, Rail
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Standards
IEEE Standards: 802.3, 802.3u, 802.3x, 802.3az, 802.3abSafety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial )Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz ; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11.
Product Type
Ethernet Switch
Power Source
Power Supply
Redundant Power Supply Supported
Yes
PoE (RJ-45) Port
No
Media Type Supported
Twisted Pair, Optical Fiber
Fiber Mode Supported
Single-mode
MTBF
522423 Hour
Green Environmental Attribute
Environmentally Friendly
Management Port
No
Number of Network (RJ-45) Ports
5
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-BX, 10/100/1000Base-T
Number of SC Ports
1
USB
No
Manageable
No
Stack Port
No
Port/Expansion Slot Details
(6) Gigabit Ethernet Network
Uplink Port
No
SC Port Type
Simplex
Total Number of Network Ports
6

Description

IDS-105G-S1SC10D-XT Industrial Gigabit Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-BX, 1490nm TX / 1310nm RX single strand single mode port with simplex (BIDI) SC connector [ 10km/6.2 miles ]. -40 to 75C industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.