Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 105G-S1Sc40D Ethernet Switch 07011010

105G-S1Sc40D Ethernet Switch (Discontinued)

  • Mfr # 07011010
  • Zoro # G4406500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07011010
Zoro #
G4406500
UPC #
679202110109
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.4"
Depth
5.4"
Width
4.4"

Details

Item
Ethernet Switch
Mounting
Panel, Rail, Wall
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Standards
IEEE Standards: 802.3, 802.3u, 802.3x, 802.3ab Safety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial )Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11.Other: ECCN: 5A991A, HTSUS Number: 8517.62.0050
Power Source
Power Supply
Product Type
Ethernet Switch
Port/Expansion Slot Details
(6) Gigabit Ethernet Network
Media Type Supported
Twisted Pair, Optical Fiber
Uplink Port
No
Ethernet Technology
Gigabit Ethernet
MTBF
522423 Hour
Fiber Mode Supported
Single-mode
Redundant Power Supply Supported
Yes
PoE (RJ-45) Port
No
SC Port Type
Simplex
Stack Port
No
Network Technology
10/100/1000Base-T, 1000Base-BX
Manageable
No
Total Number of Network Ports
6
USB
No
Number of SC Ports
1
Green Environmental Attribute
Environmentally Friendly
Management Port
No
Number of Network (RJ-45) Ports
5

Description

IDS-105G-S1SC40D Industrial Gigabit Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-BX, 1490nm TX / 1310nm RX single strand single mode port with simplex (BIDI) SC connector [ 40km/24.9 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.