Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 105G-S2Sc40 Ethernet Switch 07010880

105G-S2Sc40 Ethernet Switch (Discontinued)

  • Mfr # 07010880
  • Zoro # G4415479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07010880
Zoro #
G4415479
UPC #
679202108809
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.4"
Width
4.4"
Depth
5.4"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Rail, Panel, Wall
Standards
IEEE Standards: 802.3, 802.3u, 802.3x, 802.3az, 802.3abSafety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial )Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz ; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11.
Product Type
Ethernet Switch
Power Source
Power Supply
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
1000Base-EX, 10/100/1000Base-T
Stack Port
No
PoE (RJ-45) Port
No
Redundant Power Supply Supported
Yes
Number of SC Ports
1
SC Port Type
Duplex
USB
No
Fiber Mode Supported
Single-mode
Port/Expansion Slot Details
(6) Gigabit Ethernet Network
Uplink Port
No
MTBF
522423 Hour
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
6
Manageable
No
Number of Network (RJ-45) Ports
5
Management Port
No

Description

IDS-105G-S2SC40 Industrial Gigabit Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-EX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.