Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 105Gpp-Dsfp-Xt Ethernet Switch 07011960

105Gpp-Dsfp-Xt Ethernet Switch (Discontinued)

  • Mfr # 07011960
  • Zoro # G4401786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07011960
Zoro #
G4401786
UPC #
679202119607
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.4"
Height
1.4"
Depth
5.4"

Details

Product Type
Ethernet Switch
Power Source
Power Supply

Description

IDS-105GPP-DSFP-XT Industrial PoE Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports, 4 of which are PoE/PoE+ capable and 2 x 1000BASE-X SFP slot (empty). -40 to 75C industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.