Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 105Gpp-M2St2 Ethernet Switch 07011730

105Gpp-M2St2 Ethernet Switch (Discontinued)

  • Mfr # 07011730
  • Zoro # G4414149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07011730
Zoro #
G4414149
UPC #
679202117306
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.4"
Depth
4.4"
Width
5.4"

Details

Item
Ethernet Switch
Standards
Safety: UL 60950-1, IEC 60950-1:2005+A1:2009, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial )Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Industrial Safety: UL508 (Safety standard for Industrial Control Equipment )IEEE Standards: 802.3, 802.3u, 802.3ab, 802.3az, 802.3x, 802.3af, 802.3a
Mounting
Wall, Rail, Panel
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Product Type
Ethernet Switch
Power Source
Power Supply
Total Number of Network Ports
6
Number of Network (RJ-45) Ports
1
Management Port
No
Port/Expansion Slot Details
(6) Gigabit Ethernet Network
Manageable
No
Network Technology
1000Base-SX, 10/100/1000Base-T
PoE (RJ-45) Port
No
Redundant Power Supply Supported
Yes
USB
No
Stack Port
No
ST Port Type
Duplex
Fiber Mode Supported
Single-mode
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
No
Number of ST Ports
1
Ethernet Technology
Gigabit Ethernet
Number of PoE+ (RJ-45) Ports
4

Description

IDS-105GPP-M2ST2 Industrial PoE Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports, 4 of which are PoE/PoE+ capable and 1 x 1000Base-SX, 1310nm extended multimode port with duplex ST connector [ 2km/1.2 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.