Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 105Gpp-S1Sc20U Ethernet Switch 07011860

105Gpp-S1Sc20U Ethernet Switch (Discontinued)

  • Mfr # 07011860
  • Zoro # G4411315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07011860
Zoro #
G4411315
UPC #
679202118600
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.4"
Width
5.4"
Depth
4.4"

Details

Item
Ethernet Switch
Standards
Safety: UL 60950-1, IEC 60950-1:2005+A1:2009, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial )Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Industrial Safety: UL508 (Safety standard for Industrial Control Equipment )IEEE Standards: 802.3, 802.3u, 802.3ab, 802.3az, 802.3x, 802.3af, 802.3a
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Wall, Rail, Panel
Power Source
Power Supply
Product Type
Ethernet Switch
Green Environmental Attribute
Environmentally Friendly
Redundant Power Supply Supported
Yes
Uplink Port
No
Stack Port
No
Fiber Mode Supported
Single-mode
Manageable
No
Total Number of Network Ports
6
Media Type Supported
Optical Fiber, Twisted Pair
PoE (RJ-45) Port
No
SC Port Type
Simplex
Number of Network (RJ-45) Ports
1
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(6) Gigabit Ethernet Network
Network Technology
1000Base-BX, 10/100/1000Base-T
Management Port
No
USB
No
Number of SC Ports
1
Number of PoE+ (RJ-45) Ports
4

Description

IDS-105GPP-S1SC20U Industrial PoE Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports, 4 of which are PoE/PoE+ capable and 1 x 1000Base-BX, 1310nm TX / 1490nm RX single strand single mode port with simplex (BIDI) SC connector [ 20km/12.4 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.