Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 105Gpp-S1Sc40U Ethernet Switch 07011880

105Gpp-S1Sc40U Ethernet Switch (Discontinued)

  • Mfr # 07011880
  • Zoro # G4400535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07011880
Zoro #
G4400535
UPC #
679202118808
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.4"
Depth
4.4"
Height
5.4"

Details

Item
Ethernet Switch
Standards
UL508 (Safety standard for Industrial Control Equipment )IEEE Standards: 802.3, 802.3u, 802.3x, 802.3af, 802.3atSafety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial)Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 (General Immunity in Industrial Environments)Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11Other: ECCN: 5A991A, HTSUS Number: 8517.62.0050
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Wall, Rail, Panel
Product Type
Ethernet Switch
Power Source
Power Supply
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
(6) Gigabit Ethernet Network
Manageable
No
Total Number of Network Ports
6
Ethernet Technology
Gigabit Ethernet
Stack Port
No
Redundant Power Supply Supported
Yes
Network Technology
10/100/1000Base-T, 1000Base-BX
Uplink Port
No

Description

IDS-105GPP-S1SC40U Industrial PoE Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports, 4 of which are PoE/PoE+ capable and 1 x 1000Base-BX, 1310nm TX / 1490nm RX single strand single mode port with simplex (BIDI) SC connector [ 40km/24.9 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.