Zoro Homepage

105Gpp-Sfp Ethernet Switch

  • Mfr # 07011680

  • Zoro # G4414054


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Height
1.4"
Mounting
Panel, Rail, Wall
Includes
IDS-105GPP-SFP - with Power Over Ethernet, DIN Rail Attachment, Terminal Block, Installation Guide
Width
5.4"
Standards
IEEE Standards: 802.3af, 802.3at, 802.3ab, 802.3u, 802.3xSafety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial)Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010, EMC and Immunity IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Industrial Safety: UL508 (Safety standard for Industrial Control Equipment)Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11.Other: ECCN: 5A991A, HTSUS Number: 8517.62.0050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07011680
Zoro #
G4414054
UPC #
679202116804
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.4"
Width
5.4"
Depth
4.4"

Details

Item
Ethernet Switch
Mounting
Panel, Rail, Wall
Includes
IDS-105GPP-SFP - with Power Over Ethernet, DIN Rail Attachment, Terminal Block, Installation Guide
Standards
IEEE Standards: 802.3af, 802.3at, 802.3ab, 802.3u, 802.3xSafety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial)Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010, EMC and Immunity IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Industrial Safety: UL508 (Safety standard for Industrial Control Equipment)Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11.Other: ECCN: 5A991A, HTSUS Number: 8517.62.0050
Power Source
Power Supply
Product Type
Ethernet Switch
Shared SFP Slot
No
Media Type Supported
Optical Fiber, Twisted Pair
USB
No
Manageable
No
Stack Port
No
Total Number of Network Ports
5
Port/Expansion Slot Details
5 x Gigabit Ethernet Network, 1 x Gigabit Ethernet Expansion Slot
Total Number of Expansion Slots
1
Expansion Slot Type
SFP
Ethernet Technology
Gigabit Ethernet
Redundant Power Supply Supported
Yes
Green Environmental Attribute
Environmentally Friendly
Network Technology
10/100/1000Base-T, 1000Base-X
Uplink Port
No
Management Port
No
PoE (RJ-45) Port
Yes
Number of SFP Slots
1
Layer Supported
2
Environmentally Friendly
Yes
Mounting Type
Rail-mountable, Wall Mountable, Panel-mountable

Description

IDS-105GPP-SFP Industrial PoE Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports, 4 of which are PoE/PoE+ capable and 1 x 1000BASE-X SFP slot (empty). 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.