Zoro Homepage

105Gpps1Sc10Ux Ethernet Switch

  • Mfr # 07012010

  • Zoro # G4416224


product price: $1,059.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24 V DC
Width
5.4"
Depth
4.4"
Height
1.4"
Includes
IDS-105GPP-S1SC10U-XT - Industrial Ethernet Switch with Power Over Ethernet, Terminal Block, Installation Guide, DIN Rail Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012010
Zoro #
G4416224
UPC #
679202120108
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.4"
Depth
4.4"
Height
1.4"

Details

Item
Ethernet Switch
Input Voltage
24 V DC
Includes
IDS-105GPP-S1SC10U-XT - Industrial Ethernet Switch with Power Over Ethernet, Terminal Block, Installation Guide, DIN Rail Attachment
Standards
ECCN, HTSUS Number: 8517.62.0050, Energy Efficient Ethernet (EEE) as per 802.3azIEEE Standards: 802.3af/at, 802.3 for 10Base-T, 802.3u for 100Base-TX and 100Base-FX, 802.3ab for 1000Base-T, 802.3x for Flow Control, 802.3af Power Over Ethernet, 802.3at Power Over EthernetSafety :UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial)Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD), IEC/EN 61000-4-3 (RS), IEC/EN 61000-4-4 (EFT), IEC/EN 61000-4-5 (Surge), IEC/EN 61000-4-6 (CS), IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Industrial Safety: UL508Laser Safety: EN 60825-1, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11
Mounting
Rail
Product Type
Ethernet Switch
Power Source
Power Supply
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
PoE (RJ-45) Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Number of PoE (RJ-45) Ports
4
Network Technology
10/100/1000Base-T, 1000Base-X
USB
No
Redundant Power Supply Supported
Yes
Uplink Port
No
Total Number of Network Ports
6
Manageable
No
Number of Network (RJ-45) Ports
1
Port/Expansion Slot Details
6 x Gigabit Ethernet Network
Management Port
No
Layer Supported
2
Mounting Type
Rail-mountable
Environmentally Friendly
Yes

Description

IDS-105GPP-S1SC10U-XT Industrial PoE Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports, 4 of which are PoE/PoE+ capable and 1 x 1000Base-BX, 1310nm TX / 1490nm RX single strand single mode port with simplex (BIDI) SC connector [ 10km/6.2 miles ]. -40 to 75C industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.