Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 105Gpps1Sc120D Ethernet Switch 07011930

105Gpps1Sc120D Ethernet Switch (Discontinued)

  • Mfr # 07011930
  • Zoro # G4400526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07011930
Zoro #
G4400526
UPC #
679202119300
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.4"
Depth
5.4"
Height
1.4"

Details

Item
Ethernet Switch
Mounting
Rail, Wall, Panel
Standards
IEEE Standards: 802.3, 802.3u, 802.3x, 802.3ab, 802.3af, 802.3at Safety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial )Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11.Other: ECCN: 5A991A, HTSUS Number: 8517.62.0050
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Product Type
Ethernet Switch
Power Source
Power Supply
Management Port
No
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
No
Total Number of Network Ports
6
USB
No
Number of SC Ports
1
Port/Expansion Slot Details
(6) Gigabit Ethernet Network
Stack Port
No
Ethernet Technology
Gigabit Ethernet
PoE (RJ-45) Port
Yes
Redundant Power Supply Supported
Yes
Number of PoE (RJ-45) Ports
4
SC Port Type
Duplex
Uplink Port
No
Network Technology
10/100/1000Base-T, 1000Base-BX
Fiber Mode Supported
Multi-mode

Description

IDS-105GPP-S1SC120D Industrial PoE Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports, 4 of which are PoE/PoE+ capable and 1 x 1000Base-BX, 1590nm TX / 1510nm RX single strand single mode port with simplex (BIDI) SC connector [ 120km/74.6 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.