Zoro Homepage

105Gpps2St10Xt Ethernet Switch

  • Mfr # 07012000

  • Zoro # G4414474


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Depth
4.4"
Height
1.4"
Includes
IDS-105GPP-S2ST10-XT - with Power Over Ethernet, DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Wall, Rail, Panel
Width
5.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012000
Zoro #
G4414474
UPC #
679202120009
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.4"
Height
1.4"
Width
5.4"

Details

Item
Ethernet Switch
Includes
IDS-105GPP-S2ST10-XT - with Power Over Ethernet, DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Wall, Rail, Panel
Standards
Safety: UL 60950-1, IEC 60950-1:2005+A1:2009, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial )Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Industrial Safety: UL508 (Safety standard for Industrial Control Equipment )IEEE Standards: 802.3, 802.3u, 802.3ab, 802.3az, 802.3x, 802.3af, 802.3a
Product Type
Ethernet Switch
Power Source
Power Supply
Ethernet Technology
Gigabit Ethernet
Uplink Port
No
Stack Port
No
Redundant Power Supply Supported
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
No
Total Number of Network Ports
6
Green Environmental Attribute
Environmentally Friendly
Port/Expansion Slot Details
6 x Gigabit Ethernet Network
Network Technology
1000Base-LX/LH, 10/100/1000Base-T
Environmentally Friendly
Yes
Layer Supported
2
Mounting Type
Rail-mountable, Panel-mountable, Wall Mountable

Description

IDS-105GPP-S2ST10-XT Industrial PoE Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports, 4 of which are PoE/PoE+ capable and 1 x 1000Base-LX/LH, 1310nm single mode port with duplex ST connector [10 km/ 6.2 miles ]. -40 to 75C industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.