Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 108F-Dm1St2D Ethernet Switch 07009890

108F-Dm1St2D Ethernet Switch (Discontinued)

  • Mfr # 07009890
  • Zoro # G4413589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07009890
Zoro #
G4413589
UPC #
679202098902
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.4"
Depth
4.4"
Height
5.4"

Details

Item
Ethernet Switch
Mounting
Rack, Rail, Panel, Wall
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Product Type
Ethernet Switch
Power Source
Power Supply
Ethernet Technology
Fast Ethernet
Green Environmental Attribute
Environmentally Friendly
Redundant Power Supply Supported
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Port/Expansion Slot Details
(8) Fast Ethernet Network, (1) Fast Ethernet
Network Technology
100Base-FX, 10/100Base-T
Total Number of Network Ports
9
Uplink Port
No
Stack Port
No

Description

IDS-108F-DM1ST2D Industrial Switch: 8 x 10/100Base-TX RJ-45 ports and 2 x 100Base-BX, 1550nm TX / 1310nm RX single strand multimode port with simplex (BIDI) ST connectors [ up to 5km/3.1 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.