Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 108F-Dm2Sc2 Ethernet Switch 07010480

108F-Dm2Sc2 Ethernet Switch (Discontinued)

  • Mfr # 07010480
  • Zoro # G4417929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07010480
Zoro #
G4417929
UPC #
679202104801
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.4"
Height
5.4"
Width
1.4"

Details

Item
Ethernet Switch
Mounting
Wall, Rail, Panel
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Standards
UL508 (Safety standard for Industrial Control Equipment )IEEE Standards: 802.3, 802.3u, 802.3xSafety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial)Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments)Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11Other: ECCN: 5A991A, HTSUS Number: 8517.62.0050
Power Source
Power Supply
Product Type
Ethernet Switch
Management Port
No
Green Environmental Attribute
Environmentally Friendly
Number of Network (RJ-45) Ports
8
Network Technology
100Base-FX, 10/100Base-TX
Number of SC Ports
2
Redundant Power Supply Supported
Yes
MTBF
389062 Hour
Stack Port
No
Fiber Mode Supported
Multi-mode
Media Type Supported
Optical Fiber, Twisted Pair
SC Port Type
Duplex
Ethernet Technology
Fast Ethernet
Manageable
No
Port/Expansion Slot Details
(10) Fast Ethernet Network
USB
No
PoE (RJ-45) Port
No
Uplink Port
No
Total Number of Network Ports
10

Description

IDS-108F-DM2SC2 Industrial Switch: 8 x 10/100Base-TX RJ-45 ports and 2 x 100Base-FX, 1310nm multimode port with duplex SC connectors [ up to 5km/3.1 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.