Zoro Homepage

108F-Ds1St20D Ethernet Switch

  • Mfr # 07009910

  • Zoro # G4415847


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Depth
4.4"
Width
1.4"
Height
5.4"
Includes
IDS-108F Industrial Ethernet Switch, DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Wall, Panel, Rail, Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07009910
Zoro #
G4415847
UPC #
679202099107
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.4"
Width
1.4"
Height
5.4"

Details

Item
Ethernet Switch
Includes
IDS-108F Industrial Ethernet Switch, DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Wall, Panel, Rail, Rack
Power Source
Power Supply
Product Type
Ethernet Switch
Ethernet Technology
Fast Ethernet
Green Environmental Attribute
Environmentally Friendly
Redundant Power Supply Supported
Yes
Stack Port
No
Port/Expansion Slot Details
1 x Fast Ethernet, 8 x Fast Ethernet Network
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
10/100Base-T, 100Base-LX
Uplink Port
No
Total Number of Network Ports
9
Mounting Type
Rack-mountable, Wall Mountable, Panel-mountable, Rail-mountable
Environmentally Friendly
Yes
Layer Supported
2

Description

IDS-108F-DS1ST20D Industrial Switch: 8 x 10/100Base-TX RJ-45 ports and 2 x 100Base-BX, 1550nm TX / 1310nm RX single strand single mode port with simplex (BIDI) ST connectors [ 20km/12.4 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.