Zoro Homepage

108F-Ds1St20U Ethernet Switch

  • Mfr # 07009900

  • Zoro # G4413388


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Width
1.4"
Depth
4.4"
Includes
IDS-108F Industrial Ethernet Switch, DIN Rail Attachment, Terminal Block, Installation Guide
Height
5.4"
Mounting
Rail, Panel, Rack, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07009900
Zoro #
G4413388
UPC #
679202099008
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.4"
Depth
4.4"
Height
5.4"

Details

Item
Ethernet Switch
Includes
IDS-108F Industrial Ethernet Switch, DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Rail, Panel, Rack, Wall
Power Source
Power Supply
Product Type
Ethernet Switch
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Fast Ethernet
Port/Expansion Slot Details
8 x Fast Ethernet Network, 1 x Fast Ethernet
Total Number of Network Ports
9
Stack Port
No
Network Technology
10/100Base-T, 100Base-LX
Uplink Port
No
Redundant Power Supply Supported
Yes
Green Environmental Attribute
Environmentally Friendly
Mounting Type
Rack-mountable, Wall Mountable, Panel-mountable, Rail-mountable
Environmentally Friendly
Yes
Layer Supported
2

Description

IDS-108F-DS1ST20U Industrial Switch: 8 x 10/100Base-TX RJ-45 ports and 2 x 100Base-BX, 1310nm TX / 1550nm RX single strand single mode port with simplex (BIDI) ST connectors [ 20km/12.4 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.