Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 108F-Ds2Sc120 Ethernet Switch 07010560

108F-Ds2Sc120 Ethernet Switch (Discontinued)

  • Mfr # 07010560
  • Zoro # G4417229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07010560
Zoro #
G4417229
UPC #
679202105600
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.4"
Height
5.4"
Width
1.4"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Standards
UL508 (Safety standard for Industrial Control Equipment )IEEE Standards: 802.3, 802.3u, 802.3xSafety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial)Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments)Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11Other: ECCN: 5A991A, HTSUS Number: 8517.62.0050
Mounting
Panel, Wall, Rail
Power Source
Power Supply
Product Type
Ethernet Switch
Manageable
No
Media Type Supported
Optical Fiber, Twisted Pair
Number of Network (RJ-45) Ports
8
Redundant Power Supply Supported
Yes
Ethernet Technology
Fast Ethernet
Fiber Mode Supported
Single-mode
Total Number of Network Ports
10
Number of SC Ports
2
Stack Port
No
SC Port Type
Duplex
Port/Expansion Slot Details
(10) Fast Ethernet Network
Network Technology
100Base-LX, 10/100Base-TX
USB
No
Green Environmental Attribute
Environmentally Friendly
Management Port
No
MTBF
389062 Hour
Uplink Port
No
PoE (RJ-45) Port
No

Description

IDS-108F-DS2SC120 Industrial Switch: 8 x 10/100Base-TX RJ-45 ports and 2 x 100Base-ZX, 1550nm single mode port with duplex SC connectors [120 km/ 74.6 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.