Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 108F-Ds2Sc40Xt Ethernet Switch 07010770

108F-Ds2Sc40Xt Ethernet Switch (Discontinued)

  • Mfr # 07010770
  • Zoro # G4416066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07010770
Zoro #
G4416066
UPC #
679202107703
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.4"
Width
5.4"
Depth
4.4"

Details

Item
Ethernet Switch
Mounting
Wall, Rail, Panel
Includes
DIN Rail Attachment, Terminal Bblock, Installation Guide
Standards
IEEE Standards: 802.3, 802.3u, 802.3x Safety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial )Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11.Other: ECCN: 5A991A, HTSUS Number: 8517.62.0050
Product Type
Ethernet Switch
Power Source
Power Supply
Fiber Mode Supported
Single-mode
SC Port Type
Duplex
USB
No
Network Technology
10/100Base-TX, 100Base-FX
Uplink Port
No
Ethernet Technology
Fast Ethernet
MTBF
347577 Hour
Management Port
No
Green Environmental Attribute
Environmentally Friendly
Number of SC Ports
2
PoE (RJ-45) Port
No
Stack Port
No
Total Number of Network Ports
10
Media Type Supported
Twisted Pair, Optical Fiber
Number of Network (RJ-45) Ports
8
Port/Expansion Slot Details
(8) Fast Ethernet Network, (2) Fast Ethernet Network
Redundant Power Supply Supported
Yes

Description

IDS-108F-DS2SC40-XT Industrial Switch: 8 x 10/100Base-TX RJ-45 ports and 2 x 100Base-LX, 1310nm single mode port with duplex SC connectors [40 km/ 24.9 miles ]. -40 to 75C industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.