Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 108F-Ds2Sc80 Ethernet Switch 07010540

108F-Ds2Sc80 Ethernet Switch (Discontinued)

  • Mfr # 07010540
  • Zoro # G4418120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07010540
Zoro #
G4418120
UPC #
679202105402
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.4"
Height
1.4"
Width
5.4"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Standards
IEEE Standards: 802.3, 802.3x, 802.3u Safety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, UL508 ( Industrial ), CE MarkEmissions: FCC 47 Part 15 Class B, CISPR 24:2010/EN 55024:2010, CISPR 22:2008/EN55022:2010 (Class B)EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11.
Mounting
Wall, Panel, Rail
Power Source
Power Supply
Product Type
Ethernet Switch
Stack Port
No
USB
No
Port/Expansion Slot Details
(10) Fast Ethernet Network
MTBF
347577 Hour
Number of SC Ports
2
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
10
Uplink Port
No
Fiber Mode Supported
Single-mode
Redundant Power Supply Supported
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
No
Number of Network (RJ-45) Ports
8
Management Port
No
PoE (RJ-45) Port
No
SC Port Type
Duplex
Network Technology
10/100Base-TX, 100Base-EX
Ethernet Technology
Fast Ethernet

Description

IDS-108F-DS2SC80 Industrial Switch: 8 x 10/100Base-TX RJ-45 ports and 2 x 100Base-EX, 1550nm single mode port with duplex SC connectors [80 km/ 49.7 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.