Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 108F-Ds2St40 Ethernet Switch 07010530

108F-Ds2St40 Ethernet Switch (Discontinued)

  • Mfr # 07010530
  • Zoro # G4421639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07010530
Zoro #
G4421639
UPC #
679202105303
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.4"
Width
5.4"
Height
1.4"

Details

Item
Ethernet Switch
Mounting
Rail, Wall, Panel
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Standards
IEEE Standards: 802.3u, 802.3xSafety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial)Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments)Industrial Safety: UL508 (Safety standard for Industrial Control Equipment)Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11Other: ECCN: 5A991A, HTSUS Number: 8517.62.0050
Product Type
Ethernet Switch
Power Source
Power Supply
Management Port
No
USB
No
Media Type Supported
Optical Fiber, Twisted Pair
Green Environmental Attribute
Environmentally Friendly
Manageable
No
Network Technology
10/100Base-TX, 100Base-LX
Total Number of Network Ports
10
ST Port Type
Duplex
Ethernet Technology
Fast Ethernet
Fiber Mode Supported
Single-mode
Port/Expansion Slot Details
(10) Fast Ethernet Network
MTBF
347577 Hour
Number of ST Ports
2
Number of Network (RJ-45) Ports
8
Redundant Power Supply Supported
Yes
Uplink Port
No
Stack Port
No
PoE (RJ-45) Port
No

Description

IDS-108F-DS2ST40 Industrial Switch: 8 x 10/100Base-TX RJ-45 ports and 2 x 100Base-LX, 1310nm single mode port with duplex ST connectors [40 km/ 24.9 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.