Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 108F Ethernet Switch 07010310

108F Ethernet Switch (Discontinued)

  • Mfr # 07010310
  • Zoro # G4417405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07010310
Zoro #
G4417405
UPC #
679202103101
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.4"
Depth
4.4"
Width
1.4"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Standards
IEEE Standards: 802.3, 802.3u, 802.3xSafety :UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial)Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD), IEC/EN 61000-4-3 (RS), IEC/EN 61000-4-4 (EFT), IEC/EN 61000-4-5 (Surge), IEC/EN 61000-4-6 (CS), IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Industrial Safety: UL508Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11.Other: ECCN: 5A991A, HTSUS Number: 8517.62.0050
Mounting
Panel, Rail, Wall
Power Source
Power Supply
Product Type
Ethernet Switch
Port/Expansion Slot Details
(8) Fast Ethernet Network
Uplink Port
No
Management Port
No
Ethernet Technology
Fast Ethernet
Total Number of Network Ports
8
USB
No
Stack Port
No
MTBF
623989 Hour
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair
Redundant Power Supply Supported
Yes
Number of Network (RJ-45) Ports
8
PoE (RJ-45) Port
No
Network Technology
10/100Base-TX

Description

IDS-108F Industrial Switch: 8 x 10/100Base-TX RJ-45 ports. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.