Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 108F-S1Sc40U Ethernet Switch 07010460

108F-S1Sc40U Ethernet Switch (Discontinued)

  • Mfr # 07010460
  • Zoro # G4417947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07010460
Zoro #
G4417947
UPC #
679202104603
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.4"
Width
5.4"
Height
1.4"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Panel, Wall, Rail
Standards
IEEE Standards: 802.3u, 802.3xSafety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial)Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments)Industrial Safety: UL508 (Safety standard for Industrial Control Equipment)Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11Other: ECCN: 5A991A, HTSUS Number: 8517.62.0050
Power Source
Power Supply
Product Type
Ethernet Switch
Uplink Port
No
Number of Network (RJ-45) Ports
8
Redundant Power Supply Supported
Yes
Stack Port
No
Management Port
No
Network Technology
100Base-BX-U, 10/100Base-TX
PoE (RJ-45) Port
No
Total Number of Network Ports
9
Ethernet Technology
Fast Ethernet
SC Port Type
Simplex
USB
No
MTBF
389062 Hour
Number of SC Ports
1
Manageable
No
Fiber Mode Supported
Single-mode
Port/Expansion Slot Details
(9) Fast Ethernet Network
Media Type Supported
Twisted Pair, Optical Fiber
Green Environmental Attribute
Environmentally Friendly

Description

IDS-108F-S1SC40U Industrial Switch: 8 x 10/100Base-TX RJ-45 ports and 1 x 100Base-BX, 1310nm TX / 1550nm RX single strand single mode port with simplex (BIDI) SC connector [ 40km/24.9 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.