Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 108F-S1St20U Ethernet Switch 07009860

108F-S1St20U Ethernet Switch (Discontinued)

  • Mfr # 07009860
  • Zoro # G4415418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07009860
Zoro #
G4415418
UPC #
679202098605
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.4"
Width
1.4"
Depth
4.4"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Panel, Wall, Rail, Rack
Product Type
Ethernet Switch
Power Source
Power Supply
Redundant Power Supply Supported
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Ethernet Technology
Fast Ethernet
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
9
Port/Expansion Slot Details
(1) Fast Ethernet, (8) Fast Ethernet Network
Network Technology
10/100Base-T, 100Base-LX
Uplink Port
No
Stack Port
No

Description

IDS-108F-S1ST20U Industrial Switch: 8 x 10/100Base-TX RJ-45 ports and 1 x 100Base-BX, 1310nm TX / 1550nm RX single strand single mode port with simplex (BIDI) ST connector [ 20km/12.4 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.