Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 108F-S2Sc20 Ethernet Switch 07010340

108F-S2Sc20 Ethernet Switch (Discontinued)

  • Mfr # 07010340
  • Zoro # G4412916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07010340
Zoro #
G4412916
UPC #
679202103408
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.4"
Depth
4.4"
Width
5.4"

Details

Item
Ethernet Switch
Includes
Terminal Block, DIN Rail Attachment, Installation Guide
Standards
IEEE Standards: 802.3, 802.3u, 802.3x Safety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial )Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments )Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11.
Mounting
Panel, Rail, Wall
Power Source
Power Supply
Product Type
Ethernet Switch
MTBF
389062 Hour
SC Port Type
Duplex
Uplink Port
No
Network Technology
100Base-TX, 100Base-LX
Redundant Power Supply Supported
Yes
Manageable
No
Fiber Mode Supported
Single-mode
Port/Expansion Slot Details
(9) Fast Ethernet Network
Number of SC Ports
1
PoE (RJ-45) Port
No
Stack Port
No
Ethernet Technology
Fast Ethernet
Number of Network (RJ-45) Ports
8
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
9
Management Port
No
Green Environmental Attribute
Environmentally Friendly
USB
Yes

Description

IDS-108F-S2SC20 Industrial Switch: 8 x 10/100Base-TX RJ-45 ports and 1 x 100Base-LX, 1310nm single mode port with duplex SC connector [20 km/ 12.4 miles ]. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.