Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 108F-S2Sc40Xt Ethernet Switch 07010690

108F-S2Sc40Xt Ethernet Switch (Discontinued)

  • Mfr # 07010690
  • Zoro # G4411577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07010690
Zoro #
G4411577
UPC #
679202106904
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.4"
Width
5.4"
Height
1.4"

Details

Item
Ethernet Switch
Standards
IEEE Standards: 802.3u, 802.3xSafety: UL 60950-1, IEC 60950-1:2005+A1:2009 and, EN 60950-1:2006+A11:2009+A1:2010+A12:2011, CE Mark, UL508 ( Industrial)Emissions: FCC 47 Part 15 Class B, CISPR 22:2008/EN55022:2010 (Class B), CISPR 24:2010/EN 55024:2010EMC and Immunity: IEC/EN 61000-4-2 (ESD) : Contact discharge +/- 6kV, Air Discharge +/- 8kV, IEC/EN 61000-4-3 (RS) : 80 MHz to 2.7 Ghz ; 10V/m, 800 MHz to 1000 MHz; 20V/m, IEC/EN 61000-4-4 (EFT) : DC power line +/- 2 kV, Data Line +/- 1kV, IEC/EN 61000-4-5 (Surge) : DC power line, Line/Line +/- 1kV, Line/Earth +/- 2kV, Data Line line/earth +/- 1kV, IEC/EN 61000-4-6 (CS) : 150kHz to 80 MHz; 10V, IEC/EN 61000-4-8, IEC/EN 61000-6-2 ( General Immunity in Industrial Environments)Industrial Safety: UL508 (Safety standard for Industrial Control Equipment)Laser Safety: EN 60825-1:2007, Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11Other: ECCN: 5A991A, HTSUS Number: 8517.62.0050
Mounting
Rail, Panel, Wall
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Power Source
Power Supply
Product Type
Ethernet Switch
USB
No
Ethernet Technology
Fast Ethernet
Management Port
No
SC Port Type
Duplex
Port/Expansion Slot Details
(1) Fast Ethernet Network, (8) Fast Ethernet Network
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
9
Number of SC Ports
1
PoE (RJ-45) Port
No
Uplink Port
No
Network Technology
10/100Base-TX, 100Base-LX
Number of Network (RJ-45) Ports
8
Stack Port
No
Manageable
No
MTBF
389062 Hour
Fiber Mode Supported
Single-mode
Redundant Power Supply Supported
Yes
Media Type Supported
Twisted Pair, Optical Fiber

Description

IDS-108F-S2SC40-XT Industrial Switch: 8 x 10/100Base-TX RJ-45 ports and 1 x 100Base-LX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles ]. -40 to 75C industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.