Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 108Fppdm2Sc2X Ethernet Switch 07011590

108Fppdm2Sc2X Ethernet Switch (Discontinued)

  • Mfr # 07011590
  • Zoro # G4414325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07011590
Zoro #
G4414325
UPC #
679202115906
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.4"
Width
1.4"
Depth
4.4"

Details

Product Type
Ethernet Switch
Power Source
Power Supply

Description

IDS-108FPP-DM2SC2-XT Industrial PoE Switch: 8 x 10/100Base-TX RJ45 ports, 4 of which support PoE/PoE+ and 2 x 100Base-FX, 1310nm multimode port with duplex SC connectors [ up to 5km/3.1 miles ]. -40 to 75C Industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.