Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F2Pp6C2Md2 Ethern Switch 07016390

509F2Pp6C2Md2 Ethern Switch (Discontinued)

  • Mfr # 07016390
  • Zoro # G4413309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016390
Zoro #
G4413309
UPC #
679202163907
Country of Origin
Canada

Dimensions

Width
5.1"
Height
3"
Depth
4.8"

Details

Item
Ethernet Switch
Mounting
DIN Rail, Wall, Rack, Panel
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Product Type
Ethernet Switch
Power Source
Power Supply
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
7
Network Technology
10/100/1000Base-T, 100Base-LX
Port/Expansion Slot Details
(2) Fast Ethernet Network, (7) Gigabit Ethernet Network
Stack Port
No
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Uplink Port
No
Manageable
Yes

Description

IDS-509F2PP6-C2MD2 Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.