Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F2Pp6C2Md2Xt Ethern Switch 07016450

509F2Pp6C2Md2Xt Ethern Switch (Discontinued)

  • Mfr # 07016450
  • Zoro # G4416897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016450
Zoro #
G4416897
UPC #
679202164508
Country of Origin
Canada

Dimensions

Depth
4.8"
Width
5.1"
Height
3"

Details

Item
Ethernet Switch
Mounting
Panel, Rack, DIN Rail, Wall
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Power Source
Power Supply
Product Type
Ethernet Switch
Port/Expansion Slot Details
(7) Gigabit Ethernet Network, (2) Fast Ethernet Network
Uplink Port
No
Redundant Power Supply Supported
Yes
Green Environmental Attribute
Environmentally Friendly
Manageable
Yes
Stack Port
No
Total Number of Network Ports
7
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Network Technology
100Base-FX, 10/100/1000Base-T
Media Type Supported
Optical Fiber, Twisted Pair

Description

IDS-509F2PP6-C2MD2-XT Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ]. -40 to 75C Industrial extended operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.