Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F2Pp6C2Sd20 Ethern Switch 07016410

509F2Pp6C2Sd20 Ethern Switch (Discontinued)

  • Mfr # 07016410
  • Zoro # G4413397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016410
Zoro #
G4413397
UPC #
679202164102
Country of Origin
Canada

Dimensions

Depth
3"
Height
5.1"
Width
4.8"

Details

Item
Ethernet Switch
Mounting
DIN Rail, Wall, Rack, Panel
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Product Type
Ethernet Switch
Manageable
Yes
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Network Technology
10/100/1000Base-T, 100Base-LX
Port/Expansion Slot Details
(2) Fast Ethernet Expansion Slot, (7) Gigabit Ethernet Network
Expansion Slot Type
SFP
Total Number of Network Ports
9
Number of SFP Slots
2
Media Type Supported
Twisted Pair, Optical Fiber
Green Environmental Attribute
Environmentally Friendly

Description

IDS-509F2PP6-C2SD20 Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex SC connector [20 km/ 12.4 miles ]. -10 to 60C operating temperature. PRO software set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.