Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F2Pp6C2Sd20Xt Ethern Switch 07016470

509F2Pp6C2Sd20Xt Ethern Switch (Discontinued)

  • Mfr # 07016470
  • Zoro # G4412216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016470
Zoro #
G4412216
UPC #
679202164706
Country of Origin
Canada

Dimensions

Height
3"
Depth
4.8"
Width
5.1"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
DIN Rail, Panel, Wall, Rack
Power Source
Power Supply
Product Type
Ethernet Switch
Total Number of Network Ports
7
Port/Expansion Slot Details
(2) Fast Ethernet Network, (7) Gigabit Ethernet Network
Manageable
Yes
Network Technology
100Base-LX, 10/100/1000Base-T
Redundant Power Supply Supported
Yes
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
No
Stack Port
No

Description

IDS-509F2PP6-C2SD20-XT Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex SC connector [20 km/ 12.4 miles ]. -40 to 75C Industrial extended operating temperature. PRO software set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.