Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F2Pp6C2Sd40 Ethern Switch 07016430

509F2Pp6C2Sd40 Ethern Switch (Discontinued)

  • Mfr # 07016430
  • Zoro # G4415296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016430
Zoro #
G4415296
UPC #
679202164300
Country of Origin
Canada

Dimensions

Depth
4.8"
Width
5.1"
Height
3"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
DIN Rail, Rack, Wall, Panel
Product Type
Ethernet Switch
Power Source
Power Supply
Stack Port
No
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Uplink Port
No
Port/Expansion Slot Details
(2) Fast Ethernet Network, (7) Gigabit Ethernet Network
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
7
Network Technology
100Base-LX, 10/100/1000Base-T
Redundant Power Supply Supported
Yes
Media Type Supported
Twisted Pair, Optical Fiber

Description

IDS-509F2PP6-C2SD40 Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles ]. -10 to 60C operating temperature. PRO software set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.