Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems 509F2Pp6C2Sd40Xt Ethern Switch 07016490

509F2Pp6C2Sd40Xt Ethern Switch (Discontinued)

  • Mfr # 07016490
  • Zoro # G4411629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07016490
Zoro #
G4411629
UPC #
679202164904
Country of Origin
Canada

Dimensions

Height
3"
Depth
4.8"
Width
5.1"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Mounting
Rack, DIN Rail, Wall, Panel
Product Type
Ethernet Switch
Power Source
Power Supply
Port/Expansion Slot Details
(7) Gigabit Ethernet Network, (2) Fast Ethernet Network
Manageable
Yes
Network Technology
100Base-LX, 10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Stack Port
No
Uplink Port
No
Total Number of Network Ports
7
Media Type Supported
Optical Fiber, Twisted Pair
Green Environmental Attribute
Environmentally Friendly

Description

IDS-509F2PP6-C2SD40-XT Industrial Managed PoE Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports, of which 6 are PoE/PoE+ capable and 2 x 100Base-LX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles ]. -40 to 75C Industrial extended operating temperature. PRO software set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.